
Cinq Square single-function filtered showerhead, 1.75 gpm
Mfr # 37722-G-BN
Zoro # G721665776
product price: $175.99
/ea
Free Shipping & Returns
Key Features
Height
5.14 in
Handle Style
Contemporary
Length
5.4 in
Width
5.4 in
Installation
Wall-Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37722-G-BN
Zoro #
G721665776
UPC #
195711242600
Country of Origin
China
Dimensions
Height
5.14 in
Length
5.4 in
Width
5.4 in
Details
Handle Style
Contemporary
Item
Showerheads
Finish
Vibrant Brushed Nickel
Installation
Wall-Mount
Description
When it comes to your water, we believe less is more. The Cinq square single-function filtered showerhead features our five-layer Aquifer KDF 55 filtration system so you can soak in only the good, effortlessly. Water flows through multiple layers - including activated carbon - to reduce chlorine, chemicals, and scale so you can experience more radiance, confidence, and that perfect glow for your hair and skin. A beautiful upgrade for your bathroom, the contemporary square shape is available in solid Matte Black or two-tone combinations of a light neutral color accented by a metallic finish in Polished Chrome, Vibrant Brushed Nickel, or Vibrant Brushed Moderne Brass.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.