Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cinq Square single-function filtered showerhead, 2.5 gpm

  • Mfr # 37722-Y-CP

  • Zoro # G421666776


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Handle Style
Contemporary
Installation
Wall-Mount
Flow Rate (GPM)
2.5 GPM
Material
Metal
Height
5.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37722-Y-CP
Zoro #
G421666776
UPC #
195711242556
Country of Origin
China

Dimensions

Height
5.13 in
Width
5.38 in
Length
5.4 in

Details

Handle Style
Contemporary
Installation
Wall-Mount
Flow Rate (GPM)
2.5 GPM
Item
Shower Faucet
Material
Metal
Finish
Polished Chrome
Showerhead Function
Single Function
Certification
ASME, CSA

Description

When it comes to your water, we believe less is more. The Cinq square single-function filtered showerhead features our five-layer Aquifer KDF 55 filtration system so you can soak in only the good, effortlessly. Water flows through multiple layers - including activated carbon - to reduce chlorine, chemicals, and scale so you can experience more radiance, confidence, and that perfect glow for your hair and skin. A beautiful upgrade for your bathroom, the contemporary square shape is available in solid Matte Black or or two-tone combinations of a light neutral color accented by a metallic finish in Polished Chrome, Vibrant Brushed Nickel, or Vibrant Brushed Moderne Brass.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.