Classic Classic 24 Pedestal Bathroom Sink W/ 8 Widespread Faucet Holes

  • Mfr # 2238-8-96

  • Zoro # G4753464


product price:  $900.99
/ea
Free Shipping & Returns

Key Features

With Faucet / Without Faucet
Without Faucet
Body Material
Fireclay
Mounting Type
Widespread; Pedestal
Color
Biscuit
Overall Length
24-3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2238-8-96
Zoro #
G4753464
UPC #
40688695051
Country of Origin
United States

Dimensions

Overall Length
24-3/16 in
Overall Width
19-7/8 in
Overall Height
34-3/8 in
Bowl Size
15 in x 13 in
Bowl Depth
5-1/4 in
Faucet Hole Dia.
1-3/8 in

Details

Item
Bathroom Sink
With Faucet / Without Faucet
Without Faucet
Body Material
Fireclay
Mounting Type
Widespread; Pedestal
Color
Biscuit
No. of Bowls
1
Number of Holes
3
Faucet Mounting Centers
8 in
Includes
Base; Installation Hardware; Pedestal
Bowl Shape
Rectangular
Collection
Memoirs Classic
ADA Compliant
No
Standards
ASME A112.19.2; ASME, CSA

Description

An elegant, timeless style defines the Memoirs collection with Classic design. Inspired by traditional furniture and architectural elements, this pedestal sink features decorative edges that resemble crown molding with its rich detailing and refined presence.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.