Shop CATO
See all product information
Create Account
Jazmin Wht Vitreous China Pedestal Sink with 4'' Faucet Centers
- Mfr # J3001010100
- Zoro # G721883842
product price:Â
$
74.89
/ea
Key Features
Body Material
Vitreous China
Faucet Mounting Centers
4 in
Overall Height
30-1/2 in
Bowl Size
18-1/2" W x 15-3/4" D
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J3001010100
- Zoro #
- G721883842
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 30-1/2 in
- Bowl Size
- 18-1/2" W x 15-3/4" D
Details
- Body Material
- Vitreous China
- Faucet Mounting Centers
- 4 in
- Finish
- White
Description
Traditional style pedestal and sink is ideal for small spaces. Less than 0.5% absorption voids fracture and humidity. High resistance glaze. Includes mounting hardware installation instructions. Faucet and supply lines not included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.