
Classic Elongated 1.6 GPF Toilet
Mfr # 3505-96
Zoro # G4757612
product price: $542.99
/ea
Free Shipping & Returns
Key Features
Gallons per Flush
1.6
Material
Vitreous China
Overall Width (In.)
21-1/4 in
Overall Height (In.)
29-3/4 in
Color/Finish
Biscuit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3505-96
Zoro #
G4757612
UPC #
650531304674
Country of Origin
United States
Dimensions
Overall Width (In.)
21-1/4 in
Overall Height (In.)
29-3/4 in
Overall Length (In.)
30-1/2 in
Details
Gallons per Flush
1.6
Material
Vitreous China
Item
Happy D.2 2piece Toilet Siphon Jet, Elong, Het BOWL ONLY Wh
Color/Finish
Biscuit
Description
Newly designed Pressure Lite toilets raise the bar for exceptional bulk flushing performance. This Wellworth Pressure Lite elongated toilet with left-hand trip lever and its 1.6 gallon flush offers complementary style for any bath or powder room.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.