
Clearflo 1-1/2 Drn F/Revival
Mfr # 7178-2BZ
Zoro # G701258653
product price: $1,529.99
/ea
Free Shipping & Returns
Key Features
Connection
1-1/2" NPT
Material of Construction
Brass
Color/Finish
Oil-Rubbed Bronze
Length - Drains
7 in
Finish
Oil Rubbed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7178-2BZ
Zoro #
G701258653
UPC #
885612079817
Country of Origin
Unknown
Dimensions
Length - Drains
7 in
Details
Connection
1-1/2" NPT
Material of Construction
Brass
Color/Finish
Oil-Rubbed Bronze
Finish
Oil Rubbed Bronze
Description
Designed for use with select freestanding baths, this Clearflo drain features a completely exposed design that complements KOHLER faucets and accessories. An adjustable trip lever controls the pop-up, while the option of above- or through-the-floor placement ensures flexibility during installation.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.