
Clearflo Brass toe tap bath drain
Mfr # 7259-BGP
Zoro # G121666120
product price: $346.99
/ea
Free Shipping & Returns
Key Features
Length - Drains
8.25 in
Color/Finish
Vibrant Brushed Graphite
Drain Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7259-BGP
Zoro #
G121666120
UPC #
195711200693
Country of Origin
United States
Dimensions
Length - Drains
8.25 in
Details
Color/Finish
Vibrant Brushed Graphite
Drain Material
Brass
Description
The Clearflo brass toe-tap bath drain works perfectly in any application from hospitality and commercial to residential. The brass piping and tee meets code in areas where brass is required, while the copper corrugated neck makes fit-up easy on any bath slope. The clean, streamline overflow cover complements any bathroom design.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.