Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clearflo Brass toe tap bath drain

  • Mfr # 7265-BGP

  • Zoro # G121666595


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Drain Material
Brass
Color/Finish
Vibrant Brushed Graphite
Length - Drains
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7265-BGP
Zoro #
G121666595
UPC #
195711200709
Country of Origin
United States

Dimensions

Length - Drains
18 in

Details

Drain Material
Brass
Color/Finish
Vibrant Brushed Graphite

Description

The Clearflo brass toe-tap bath drain works perfectly in any application from hospitality and commercial to residential. The brass piping and tee meets code in areas where brass is required, while the copper corrugated neck makes fit-up easy on any bath slope. The clean, streamline overflow cover complements any bathroom design.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.