
Clearflo Cable Bath Drain With Pvc Tubin
Mfr # 7213-AF
Zoro # G7516684
product price: $292.99
/ea
Free Shipping & Returns
Key Features
Connection
1-1/2 in
Material of Construction
Metal
Color/Finish
Vibrant French Gold
Finish
French Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7213-AF
Zoro #
G7516684
UPC #
650531420176
Country of Origin
China
Details
Connection
1-1/2 in
Material of Construction
Metal
Item
Clearflo Cable Bath Drain With Pvc Tubin
Color/Finish
Vibrant French Gold
Finish
French Gold
Description
Clearflo Cable Bath Drain With Pvc Tubin
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.