
Clearflo Retrofit Toe Tap Conversion Kit
Mfr # 7142-TT
Zoro # G601256728
product price: $152.06
/ea
Free Shipping & Returns
Key Features
Color/Finish
Vibrant Titanium
Material of Construction - Drains
Metal
Connection - Drains
1-1/2 in NPSM
Overall Diameter
3-1/4 in
Width
3.25 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7142-TT
Zoro #
G601256728
UPC #
885612482891
Country of Origin
Unknown
Dimensions
Overall Diameter
3-1/4 in
Width
3.25 in
Details
Color/Finish
Vibrant Titanium
Material of Construction - Drains
Metal
Connection - Drains
1-1/2 in NPSM
Description
Repairing linkage-style drains is a costly, time-consuming plumbing job. This Clearflo full conversion kit makes it easier to repair your existing KOHLER Clearflo bath drain, saving time and money. Designed for use with select Clearflo bath drains only, it offers convenient toe-tap operation while providing a complete finish upgrade for your bath.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.