Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clearflo Round brass tile-in shower drain

  • Mfr # 22671-BL

  • Zoro # G821666826


product price: $244.50
/ea
Free Shipping & Returns

Key Features

Color/Finish
Matte Black
Length - Drains
6.59 in
Drain Material
Brass
Standards
ASME A112.18.2/CSA B125.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22671-BL
Zoro #
G821666826
UPC #
195711067814
Country of Origin
United States

Dimensions

Length - Drains
6.59 in

Details

Color/Finish
Matte Black
Item
Drains
Drain Material
Brass
Standards
ASME A112.18.2/CSA B125.2

Description

Complete your custom shower installation with the superior quality and reliability of this KOHLER drain. Designed for tile-in applications, the full-assembly drain with cast iron body and brass throat provides a code-compliant solution for multifamily and hospitality projects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.