Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clearflo Round Brass Tile-In Shower Drain

  • Mfr # 22671-BN

  • Zoro # G501241367


product price: $244.50
/ea
Free Shipping & Returns

Key Features

Shape - Drains
Round
Pipe Dia. - Drains
6.625 in
Length - Drains
4.25 in
Drain Material
Brass, PVC
Standards
ASME, CSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22671-BN
Zoro #
G501241367
UPC #
885612766830
Country of Origin
Unknown

Dimensions

Pipe Dia. - Drains
6.625 in
Length - Drains
4.25 in

Details

Shape - Drains
Round
Drain Material
Brass, PVC
Standards
ASME, CSA
Finish
Brushed Nickel

Description

Complete your custom shower installation with the superior quality and reliability of this KOHLER drain. Designed for tile-in applications, the full-assembly drain with cast iron body and brass throat provides a code-compliant solution for multifamily and hospitality projects.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.