
Clearflo Round Brass Tile-In Shower Drain (Drain Body Not Included)
Mfr # 22666-BN
Zoro # G001241317
product price:Â $184.20
/ea
Free Shipping & Returns
Key Features
Pipe Dia. - Drains
4.25 in.
Shape - Drains
Round
Drain Material
Brass
Length - Drains
4.25 in.
Finish
Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
22666-BN
Zoro #
G001241317
UPC #
885612766793
Country of Origin
Unknown
Dimensions
Pipe Dia. - Drains
4.25 in.
Length - Drains
4.25 in.
Details
Shape - Drains
Round
Drain Material
Brass
Finish
Brushed Nickel
Description
Complete your custom shower installation with the superior quality and reliability of this KOHLER drain grid. Designed for tile-in applications, the round grid with brass throat provides a code-compliant solution where a cast-iron drain body is already installed, for multifamily and hospitality projects.
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.