Zoro Homepage

Clearflo Round design tile-in shower drain

  • Mfr # 9135-BGP

  • Zoro # G921666474


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Graphite
Length - Drains
4.13 in
Drain Material
Brass
Standards
ASME A112.18.2/CSA B125.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9135-BGP
Zoro #
G921666474
UPC #
195711248459
Country of Origin
United States

Dimensions

Length - Drains
4.13 in

Details

Finish
Vibrant Brushed Graphite
Drain Material
Brass
Item
Drains
Standards
ASME A112.18.2/CSA B125.2

Description

Complete your custom shower installation with the superior quality and reliability of this KOHLER drain. Designed for tile-in applications, it is available in a myriad of finishes to complement any style.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.