Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clearflo Slotted Overflow Bath Drain

  • Mfr # 7272-SN

  • Zoro # G7518382


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Connection
1-1/2 in
Material of Construction
Plastic
Color/Finish
Vibrant Polished Nickel
Finish
Polished Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7272-SN
Zoro #
G7518382
UPC #
650531536907
Country of Origin
China

Details

Connection
1-1/2 in
Material of Construction
Plastic
Item
Clearflo Slotted Overflow Bath Drain
Color/Finish
Vibrant Polished Nickel
Finish
Polished Nickel

Description

Clearflo Slotted Overflow Bath Drain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.