
Clearflo Slotted Overflow Brass Bath Dra
Mfr # 7271-BV
Zoro # G9109945
product price: $396.99
/ea
Free Shipping & Returns
Key Features
Drain Material
Brass
Color - Drains
Vibrant Brushed Bronze
Connection - Drains
1-1/2 in
Length - Drains
18 in
Includes
Drain Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7271-BV
Zoro #
G9109945
UPC #
650531816924
Country of Origin
China
Dimensions
Length - Drains
18 in
Details
Drain Material
Brass
Color - Drains
Vibrant Brushed Bronze
Connection - Drains
1-1/2 in
Item
Clearflo Slotted Overflow Brass Bath Dra
Includes
Drain Assembly
Description
Clearflo Slotted Overflow Brass Bath Dra
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.