
Clearflo Square brass tile-in shower drain
Mfr # 22673-BL
Zoro # G621666583
product price: $244.50
/ea
Free Shipping & Returns
Key Features
Length - Drains
6.59 in
Standards
ASME A112.18.2/CSA B125.2
Drain Material
Brass
Color/Finish
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22673-BL
Zoro #
G621666583
UPC #
195711067821
Country of Origin
United States
Dimensions
Length - Drains
6.59 in
Details
Standards
ASME A112.18.2/CSA B125.2
Drain Material
Brass
Item
Drains
Color/Finish
Matte Black
Description
Complete your custom shower installation with the superior quality and reliability of this KOHLER drain. Designed for tile-in applications, the full-assembly drain with cast iron body and brass throat provides a code-compliant solution for multifamily and hospitality projects.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.