Clearflo Square brass tile-in shower drain (drain body not included)

  • Mfr # 22665-BGP

  • Zoro # G021665957


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Drain Material
Brass
Color/Finish
Vibrant Brushed Graphite
Length - Drains
4.57 in
Standards
ASME A112.18.2/CSA B125.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22665-BGP
Zoro #
G021665957
UPC #
195711200624
Country of Origin
United States

Dimensions

Length - Drains
4.57 in

Details

Drain Material
Brass
Color/Finish
Vibrant Brushed Graphite
Item
Drains
Standards
ASME A112.18.2/CSA B125.2

Description

Complete your custom shower installation with the superior quality and reliability of this KOHLER drain grid. Designed for tile-in applications, the square grid with brass throat provides a code-compliant solution where a cast-iron drain body is already installed, for multifamily and hospitality projects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.