
Clicker Drain With Overflow
Mfr # 25322-SN
Zoro # G308589273
product price: $149.96
/ea
Free Shipping & Returns
Key Features
Material of Construction - Drains
Stainless Steel
Length - Drains
9.75 in
Width
4.75 in
Height - Drains
4.125 in
Finish
Vibrant Polished Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25322-SN
Zoro #
G308589273
UPC #
885612914415
Country of Origin
Unknown
Dimensions
Length - Drains
9.75 in
Width
4.75 in
Height - Drains
4.125 in
Details
Material of Construction - Drains
Stainless Steel
Finish
Vibrant Polished Nickel
Description
Clicker Drain With Overflow
- •Clicker drain with tailpiece and overflow
- •1-1/4" (32 mm) connection
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.