Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clicker Drain W/O Overflow

  • Mfr # 33151-BN

  • Zoro # G308589358


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Material of Construction - Drains
Stainless Steel
Length - Drains
9.75 in
Height - Drains
4.125 in
Width
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33151-BN
Zoro #
G308589358
UPC #
885612988089
Country of Origin
Unknown

Dimensions

Length - Drains
9.75 in
Height - Drains
4.125 in
Width
4.75 in

Details

Material of Construction - Drains
Stainless Steel
Finish
Vibrant Brushed Nickel

Description

Clicker Drain W/O Overflow


  • •Without overflow
  • •1-1/4" (32 mm) connection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.