Zoro Homepage

Clicker Drain W/O Overflow

  • Mfr # 33151-CP

  • Zoro # G108589350


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Material of Construction - Drains
Stainless Steel
Length - Drains
9.75 in
Height - Drains
4.125 in
Width
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33151-CP
Zoro #
G108589350
UPC #
885612988102
Country of Origin
Unknown

Dimensions

Length - Drains
9.75 in
Height - Drains
4.125 in
Width
4.75 in

Details

Material of Construction - Drains
Stainless Steel
Finish
Polished Chrome

Description

Clicker Drain W/O Overflow


  • •Without overflow
  • •1-1/4" (32 mm) connection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.