Zoro Homepage

Collage Mc 300Mm Basic R Bl

  • Mfr # 33694-R-NA

  • Zoro # G314539408


product price: $658.98
/ea
Free Shipping & Returns

Key Features

Width (In.)
11.81 in
Body Material
Anodized Aluminum
Depth (In.)
31.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33694-R-NA
Zoro #
G314539408
UPC #
195711152558
Country of Origin
Unknown

Dimensions

Width (In.)
11.81 in
Depth (In.)
31.69 in

Details

Body Material
Anodized Aluminum

Description

Revolutionize your bathroom experience with the Collage framed medicine cabinet, designed to not only meet your needs, but exceed them. This Collage mirrored cabinet features two adjustable glass shelves, a magnifying mirror, and drawer storage to ensure your daily routine is tailored to your individual grooming needs. Pair this cabinet with other Collage products sold separately for the ultimate grooming experience.


  • • Two adjustable tempered-glass shelves offer additional bathroom storage
  • • Mirrored interior
  • • Three-way adjustable slow-close hinges with 92° opening capability for easy cabinet access
  • • Vertically adjustable 3x magnifying mirror on inside of door
  • • Convenient tip-out drawer for storing smaller, frequently used items

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.