Zoro Homepage

Collage Mc 300Mm Showcase R Bl

  • Mfr # 33695-R-NA

  • Zoro # G014539005


product price: $1,061.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
11.81 in
Body Material
Glass
Depth (In.)
31.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33695-R-NA
Zoro #
G014539005
UPC #
195711152565
Country of Origin
Unknown

Dimensions

Width (In.)
11.81 in
Depth (In.)
31.69 in

Details

Body Material
Glass

Description

Revolutionize your bathroom experience with the Collage framed medicine cabinet with showcase glass. This Collage cabinet features an elegant tinted glass door with two shelves to artfully display your perfume and skin care products. Internal LED lighting completes the look for a truly striking visual bathroom display. Smaller items can be stored in the bottom tip-out drawer. Pair this cabinet with other Collage products sold separately for the ultimate grooming experience.


  • • Framed tinted glass showcase door and interior cabinet lighting artfully displays your perfume and skincare products
  • • Two adjustable tempered-glass shelves offer additional bathroom storage
  • • Mirrored interior cabinet back wall
  • • Three-way adjustable slow-close hinges with 95° opening capability for easy cabinet access
  • • Convenient tip-out drawer for storing smaller, frequently used items

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.