Zoro Homepage

Collage Mc 600Mm R Bl

  • Mfr # 33690-R-NA

  • Zoro # G914539006


product price: $1,468.98
/ea
Free Shipping & Returns

Key Features

Width (In.)
24.06 in
Body Material
Anodized Aluminum
Depth (In.)
31.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33690-R-NA
Zoro #
G914539006
UPC #
195711152541
Country of Origin
Unknown

Dimensions

Width (In.)
24.06 in
Depth (In.)
31.69 in

Details

Body Material
Anodized Aluminum

Description

Revolutionize your bathroom experience with the Collage lighted medicine cabinet, designed to not only meet your needs, but exceed them. This Collage medicine cabinet makes the daily routine both intuitive and simple with organized storage. LED lights with dimmer and three distinct color options simulate natural sunlight for the most realistic results. These lights are seamlessly integrated within the frame to avoid unwanted fingerprints on the glass mirror. The increased mirror size allows for a more complete view of your face and upper body. Pair this cabinet with other Collage cabinets for a customized mix-and-match experience, each sold separately.


  • Mirror with LED lighting elevates your bathroom experience
  • Approx. 3000 6500 Kelvin (exterior frame) and 4000 Kelvin (inside door) light appearances deliver a neutral light ideal for overall bathroom aesthetics as well as tasks
  • Minimum 90 CRI (color rendering index) lets you see yourself in the truest light for makeup application, grooming, and skin care
  • Touch-control bar integrated within frame design
  • Sensor-activated lighting turns on when it detects user presence and off when it detects no motion
  • Built-in dimmer
  • Three-way adjustable slow-close hinges with 125Ú° opening capability for easy cabinet access
  • Defogging feature ensures reflection visibility even in high humidity
  • Custom compartments for holding makeup brushes and other makeup items
  • Electrical outlet allows users to plug in hair stylers and other grooming tools

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.