Zoro Homepage

Components 11" shower door handle

  • Mfr # 27679-BL

  • Zoro # G521665556


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Length
12.99 in
Width (In.)
6.42 in
Height (In.)
2.63 in
Finish
Matte Black
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27679-BL
Zoro #
G521665556
UPC #
195711238337
Country of Origin
China

Dimensions

Length
12.99 in
Width (In.)
6.42 in
Height (In.)
2.63 in

Details

Finish
Matte Black
Item
Shower Doors
Material
Metal

Description

Add the final touch to your showering space with these contemporary Components shower door handles. Designed for use with Components pivot and single sliding panel shower doors, these beautiful back-to-back vertical door handles allow for easy entry and exit and work with 1/4", 5/16", and 3/8" glass thicknesses. Requires two 1/2" holes, spaced 10.63" apart vertically.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.