
Components 12" grab bar
Mfr # 25159-BGP
Zoro # G121666045
product price: $255.99
/ea
Free Shipping & Returns
Key Features
Style
Contemporary
Height
2.38 in
Application
Residential
Material
Zinc
Standards
ADA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25159-BGP
Zoro #
G121666045
UPC #
195711219503
Country of Origin
China
Dimensions
Height
2.38 in
Length
14.37 in
Width
14.4 in
Details
Style
Contemporary
Application
Residential
Material
Zinc
Standards
ADA Compliant
Mounting Type
Wall-Mount
Item
Bathroom Accessories
Finish
Vibrant Brushed Graphite
Description
Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. Each element is designed to feel like a minimalist piece of modern sculpture. Bring your signature bathroom look together with this contemporary grab bar in a finish to match your Components faucets.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.