Zoro Homepage

Components 18" Grab Bar

  • Mfr # 25160-BL

  • Zoro # G401241610


product price: $328.46
/ea
Free Shipping & Returns

Key Features

Projection (In.)
2-3/4 in
Installation Type
Wall Mounted
Shape
Straight
Finish
Matte Black
Includes
Installation Hardware Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25160-BL
Zoro #
G401241610
UPC #
885612802194
Country of Origin
Unknown

Dimensions

Overall Width
20.375 in
Height
2.375 in
Depth
2.75 in
Width
18 in

Details

Projection (In.)
2-3/4 in
Installation Type
Wall Mounted
Shape
Straight
Finish
Matte Black
Includes
Installation Hardware Included
Material
Stainless Steel, Zinc

Description

Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. Each element is designed to feel like a minimalist piece of modern sculpture. Bring your signature bathroom look together with this contemporary grab bar in a finish to match your Components faucets.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.