
Components 1H Lavatory Faucet
Mfr # 77958-4A-BN
Zoro # G004183096
product price: $747.22
/ea
Free Shipping & Returns
Key Features
Material
Brass
Finish
Vibrant Brushed Nickel
Standards
ANSI, ASME, CSA
Includes
Drain Assembly Included, Handles Included
Color
Vibrant Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77958-4A-BN
Zoro #
G004183096
UPC #
885612763730
Country of Origin
Unknown
Dimensions
Height
7 in.
Details
Material
Brass
Finish
Vibrant Brushed Nickel
Standards
ANSI, ASME, CSA
Includes
Drain Assembly Included, Handles Included
Color
Vibrant Brushed Nickel
Faucet Handle Type
Lever
Flow Rate
1.2 gallons-per-minute
Faucet Type
Bathroom Sink Faucet
Faucet Spout
Fixed
Mounting Type
Single Hole
Valve Type
Ceramic Disc
Mounting
Deck Mounted
Number Of Handles
1
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.