Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Components 1H Tall Lavatory Faucet

  • Mfr # 77959-4A-AF

  • Zoro # G508453862


product price: $882.86
/ea
Free Shipping & Returns

Key Features

Width
1.875 in
Length
7 in
Height
11.25 in
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77959-4A-AF
Zoro #
G508453862
UPC #
195711039958
Country of Origin
Unknown

Dimensions

Width
1.875 in
Length
7 in
Height
11.25 in

Details

Finish
Vibrant French Gold
Body Material
Brass

Description

Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. With Components, you design your custom bath. This single-hole bathroom sink faucet features a slim, elegant pin lever handle that is easy to control with one hand. The tall height of this faucet beautifully complements vessel-style sinks. Coordinate this sink faucet with Components shower and bath faucets and accessories to create a personalized design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.