Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Components 1H Wm Lav Handle - Lever

  • Mfr # 77980-4-SN

  • Zoro # G408439119


product price: $597.86
/ea
Free Shipping & Returns

Key Features

Material
Brass
Standards
ADA Compliant
Height
4 in
Overall Width
4 in
Length (In.)
5.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77980-4-SN
Zoro #
G408439119
UPC #
195711047069
Country of Origin
Unknown

Dimensions

Height
4 in
Overall Width
4 in
Length (In.)
5.375 in

Details

Finish
Vibrant Polished Nickel
Material
Brass
Standards
ADA Compliant

Description

Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. With Components, you design your custom bath by selecting your handle style and finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.