Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Components 24" Grab Bar

  • Mfr # 78387-CP

  • Zoro # G901240649


product price: $255.75
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Material
Brass, Zinc
Color
Polished Chrome
Width
24 in.
Height
2.375 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
78387-CP
Zoro #
G901240649
UPC #
885612692726
Country of Origin
Unknown

Dimensions

Width
24 in.
Height
2.375 in.
Depth
2.75 in.
Overall Width
26.375 in.

Details

Finish
Polished Chrome
Material
Brass, Zinc
Color
Polished Chrome
Includes
Installation Hardware Included
Projection (In.)
2-3/4" (wall to edge of product)
Shape
Straight
Installation Type
Wall Mounted

Description

Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. Each element is designed to feel like a minimalist piece of modern sculpture. Bring your signature bathroom look together with this contemporary grab bar in a finish to match your Components faucets.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.