Zoro Homepage

Components 24" towel bar

  • Mfr # 78373-BGP

  • Zoro # G621666392


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Graphite
Height
2.38 in
Length
26.38 in
Material
Zinc
Width
26.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78373-BGP
Zoro #
G621666392
UPC #
195711219374
Country of Origin
China

Dimensions

Height
2.38 in
Length
26.38 in
Width
26.38 in

Details

Item
Bathroom Accessories
Finish
Vibrant Brushed Graphite
Material
Zinc

Description

Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. Each element is designed to feel like a minimalist piece of modern sculpture. Bring your signature bathroom look together with this contemporary towel bar in a finish to match your Components faucets.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.