Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Components 24 Towel Bar Assembly

  • Mfr # 78373-SN

  • Zoro # G308451792


product price: $269.58
/ea
Free Shipping & Returns

Key Features

Material
Zinc
Width
26.375 in
Height
2.375 in
Length
26.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78373-SN
Zoro #
G308451792
UPC #
195711017833
Country of Origin
Unknown

Dimensions

Width
26.375 in
Height
2.375 in
Length
26.375 in

Details

Finish
Vibrant Polished Nickel
Material
Zinc

Description

Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. Each element is designed to feel like a minimalist piece of modern sculpture. Bring your signature bathroom look together with this contemporary towel bar in a finish to match your Components faucets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.