Zoro Homepage

Components 2H Dm Bath Fill Handles Lvr

  • Mfr # 77990-4-AF

  • Zoro # G108464459


product price: $1,003.23
/ea
Free Shipping & Returns

Key Features

Material
Brass
Standards
ADA Compliant
Length (In.)
2.3125 in
Overall Width
2.375 in
Height
1.5625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77990-4-AF
Zoro #
G108464459
UPC #
195711048332
Country of Origin
Unknown

Dimensions

Length (In.)
2.3125 in
Overall Width
2.375 in
Height
1.5625 in

Details

Finish
Vibrant French Gold
Material
Brass
Standards
ADA Compliant

Description

Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. With Components, you design your custom bath. Choose a spout, handles, and finish to build your own signature modern look. These sleek, minimalist lever handles coordinate with your choice of Components bath spout for a personalized design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.