
Components 2H Dm Bath Fill Handles Oyl
Mfr # 77990-8-2MB
Zoro # G501230798
product price: $1,168.99
/ea
Free Shipping & Returns
Key Features
Number of Handles
2
Overall Width
2.4375 in
Finish
Vibrant Brushed Moderne Brass
Standards
ASME, CSA
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77990-8-2MB
Zoro #
G501230798
UPC #
885612906540
Country of Origin
Unknown
Dimensions
Overall Width
2.4375 in
Height
1-1/2 in
Details
Number of Handles
2
Finish
Vibrant Brushed Moderne Brass
Standards
ASME, CSA
Material
Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.