
Components 2H Wm Lav Handle Trim - Ind
Mfr # T77981-9-BN
Zoro # G201212872
product price: $434.99
/ea
Free Shipping & Returns
Key Features
Number of Handles
2
Finish
Vibrant Brushed Nickel
Height
1-3/4 in
Overall Width
2.75 in
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T77981-9-BN
Zoro #
G201212872
UPC #
885612756855
Country of Origin
Unknown
Dimensions
Height
1-3/4 in
Overall Width
2.75 in
Details
Number of Handles
2
Finish
Vibrant Brushed Nickel
Material
Zinc
Description
Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.