
Components 2H Wm Lav Handle Trim - Ind
Mfr # T77981-9-CP
Zoro # G701212921
product price: $304.53
/ea
Free Shipping & Returns
Key Features
Material
Metal
Handle Type
Wheel
Overall Width
2-3/4 in
Height
1-3/4 in
Color/Finish
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T77981-9-CP
Zoro #
G701212921
UPC #
885612756848
Country of Origin
Unknown
Dimensions
Overall Width
2-3/4 in
Height
1-3/4 in
Details
Material
Metal
Handle Type
Wheel
Color/Finish
Polished Chrome
Number Of Handles
2
Description
Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.