Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Components 2H Wm Lav Handle Trim - Ind

  • Mfr # T77981-9-TT

  • Zoro # G208458235


product price: $487.27
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Titanium
Material
Zinc
Overall Width
2.375 in
Height
1.75 in
Length (In.)
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T77981-9-TT
Zoro #
G208458235
UPC #
195711047212
Country of Origin
Unknown

Dimensions

Overall Width
2.375 in
Height
1.75 in
Length (In.)
2.75 in

Details

Finish
Vibrant Titanium
Material
Zinc

Description

Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.