
Components 2H Wm Lav Handle Trim - Lvr
Mfr # T77981-4-2MB
Zoro # G112377851
product price: $419.99
/ea
Free Shipping & Returns
Key Features
Finish
Vibrant Brushed Moderne Brass
Material
Zinc
Bowl Depth
1.56 in
Overall Length
2.25 in
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T77981-4-2MB
Zoro #
G112377851
UPC #
885612905697
Country of Origin
Unknown
Dimensions
Bowl Depth
1.56 in
Overall Length
2.25 in
Overall Width
2.38 in
Details
Finish
Vibrant Brushed Moderne Brass
Material
Zinc
ADA Compliant
Yes
Standards
ADA Compliant
Description
Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.