Zoro Homepage

Components 2H Wm Lav Handle Trim - Lvr

  • Mfr # T77981-4-AF

  • Zoro # G208458204


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant French Gold
Material
Zinc
Overall Width
2.375 in
Height
1.5625 in
Length (In.)
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T77981-4-AF
Zoro #
G208458204
UPC #
195711047168
Country of Origin
Unknown

Dimensions

Overall Width
2.375 in
Height
1.5625 in
Length (In.)
2.25 in

Details

Finish
Vibrant French Gold
Material
Zinc
Standards
ADA Compliant

Description

Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.