Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Components 2H Wm Lav Handle Trim - Lvr

  • Mfr # T77981-4-BV

  • Zoro # G808458253


product price: $401.36
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Bronze
Material
Zinc
Overall Width
2.375 in
Standards
ADA Compliant
Length (In.)
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T77981-4-BV
Zoro #
G808458253
UPC #
195711047151
Country of Origin
Unknown

Dimensions

Overall Width
2.375 in
Length (In.)
2.25 in
Height
1.5625 in

Details

Finish
Vibrant Brushed Bronze
Material
Zinc
Standards
ADA Compliant

Description

Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.