Zoro Homepage

Components 2H Wm Lav Handle Trim - Oyl

  • Mfr # T77981-8-2MB

  • Zoro # G508458263


product price: $467.99
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Moderne Brass
Material
Brass
Height
1.5 in
Overall Width
2.375 in
Length (In.)
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T77981-8-2MB
Zoro #
G508458263
UPC #
885612905703
Country of Origin
Unknown

Dimensions

Height
1.5 in
Overall Width
2.375 in
Length (In.)
1.5 in

Details

Finish
Vibrant Brushed Moderne Brass
Material
Brass

Description

Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.