Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Components 2H Wm Lav Handle Trim - Oyl

  • Mfr # T77981-8-BV

  • Zoro # G908449311


product price: $441.60
/ea
Free Shipping & Returns

Key Features

Finish
Vibrant Brushed Bronze
Material
Brass
Height
1.5 in
Length (In.)
1.5 in
Overall Width
2.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T77981-8-BV
Zoro #
G908449311
UPC #
195711047236
Country of Origin
Unknown

Dimensions

Height
1.5 in
Length (In.)
1.5 in
Overall Width
2.375 in

Details

Finish
Vibrant Brushed Bronze
Material
Brass

Description

Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.