Zoro Homepage

Components 3" Drawer Pull

  • Mfr # 78386-2MB

  • Zoro # G701225853


product price: $43.61
/ea

Key Features

Finish
Vibrant Brushed Moderne Brass
Material
Zinc
Length
3-1/8"
Width
3 in.
Projection
1.6875 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78386-2MB
Zoro #
G701225853
UPC #
885612895257
Country of Origin
Unknown

Dimensions

Length
3-1/8"
Width
3 in.

Details

Finish
Vibrant Brushed Moderne Brass
Material
Zinc
Projection
1.6875 in.
Outer Mounting Hole Ctr. to Ctr.
3"
Includes
Installation Hardware Included
Grip Style
Handle Pulls

Description

Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. Each element is designed to feel like a minimalist piece of modern sculpture. Bring your signature bathroom look together with this contemporary drawer pull in a finish to match your Components faucets.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.