
Components 30" towel bar
Mfr # 78374-BGP
Zoro # G021666169
product price: $234.99
/ea
Free Shipping & Returns
Key Features
Height
2.38 in
Finish
Vibrant Brushed Graphite
Length
32.36 in
Width
32.38 in
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78374-BGP
Zoro #
G021666169
UPC #
195711219381
Country of Origin
China
Dimensions
Height
2.38 in
Length
32.36 in
Width
32.38 in
Details
Finish
Vibrant Brushed Graphite
Item
Bathroom Accessories
Material
Zinc
Description
Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. Each element is designed to feel like a minimalist piece of modern sculpture. Bring your signature bathroom look together with this contemporary towel bar in a finish to match your Components faucets.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.