Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Components 5" Drawer Pull

  • Mfr # 25496-CP

  • Zoro # G201225872


product price: $32.55
/ea

Key Features

Includes
Installation Hardware Included
Projection
1.6875 in
Outer Mounting Hole Ctr. to Ctr.
5 in
Material
Zinc
Width
5.3125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25496-CP
Zoro #
G201225872
UPC #
885612787040
Country of Origin
Unknown

Dimensions

Width
5.3125 in
Length
5.3125 in

Details

Includes
Installation Hardware Included
Projection
1.6875 in
Outer Mounting Hole Ctr. to Ctr.
5 in
Material
Zinc
Finish
Polished Chrome
Grip Style
Handle Pulls

Description

Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. Each element is designed to feel like a minimalist piece of modern sculpture. Bring your signature bathroom look together with this contemporary drawer pull in a finish to match your Components faucets.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.