Zoro Homepage

Components 7" cabinet pull

  • Mfr # 25497-BGP

  • Zoro # G721666698


product price: $38.75
/ea

Key Features

Finish
Vibrant Brushed Graphite
Length
7.35 in
Material
Zinc
Width
1.66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25497-BGP
Zoro #
G721666698
UPC #
195711219558
Country of Origin
China

Dimensions

Length
7.35 in
Width
1.66 in

Details

Finish
Vibrant Brushed Graphite
Item
Vanity Accessories
Material
Zinc

Description

Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. Each element is designed to feel like a minimalist piece of modern sculpture. Bring your signature bathroom look together with this contemporary cabinet pull in a finish to match your Components faucets.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.