Zoro Homepage

Components Arc Spout Pd W/ Response

  • Mfr # 28270-CP

  • Zoro # G312372847


product price: $643.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
ADA Compliant
Yes
Width
5.5 in
Depth
19.44 in
Standards
ADA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28270-CP
Zoro #
G312372847
UPC #
195711131690
Country of Origin
Unknown

Dimensions

Width
5.5 in
Depth
19.44 in
Length (In.)
11.31 in

Details

Finish
Polished Chrome
ADA Compliant
Yes
Standards
ADA Compliant

Description

Sleek and minimalist, the Components collection exudes calm sophistication. Strong, confident lines create bold and distinctive silhouettes accentuated by refined design details. The Components touchless pull-down kitchen sink faucet melds this very style with Response technology, two spray functions, and DockNetik secure docking system to conveniently lock the sprayhead in place with not in use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.