Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Components Arc Spout Pull Down Faucet

  • Mfr # 28268-CP

  • Zoro # G512373088


product price: $712.50
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
ADA Compliant
Yes
Width
5.5 in
Standards
ADA Compliant
Length (In.)
11.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28268-CP
Zoro #
G512373088
UPC #
195711130464
Country of Origin
Unknown

Dimensions

Width
5.5 in
Length (In.)
11.31 in
Depth
19.44 in

Details

Finish
Polished Chrome
ADA Compliant
Yes
Standards
ADA Compliant

Description

Sleek and minimalist, the Components collection exudes calm sophistication. Strong, confident lines create bold and distinctive silhouettes accentuated by refined design details. The Components pull-down kitchen sink faucet melds this very style with two spray functions, and the DockNetik secure docking system conveniently locks the sprayhead in place with not in use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.