
Components Bathroom sink faucet spout with Row design, 1.2 gpm
Mfr # 23887-BGP
Zoro # G121665765
product price: $653.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
6.65 in
Material
Brass
Finish
Vibrant Brushed Graphite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23887-BGP
Zoro #
G121665765
UPC #
195711216663
Country of Origin
United States
Dimensions
Length (In.)
6.65 in
Details
Item
Bathroom Sink Faucets
Material
Brass
Finish
Vibrant Brushed Graphite
Description
Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. With Components, you design your custom bath. Choose a spout, handles, and finish to build your own signature modern look. Displaying a monumental yet playful angularity, this Row spout features a tall height that complements vessel-style sinks. Pair it with your choice of Components sink handles for a personalized design.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.